Motion
E7-F-72-04-4
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 72 in Belt Width
Mi Item #11615564
MFR #E7-F-72-04-4
Price$1,203.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 72 in Belt Width
Mi Item #11615564
MFR #E7-F-72-04-4

Mfr description
E7-F-72-04-4 IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.39/each

Specifications

Dimensions

  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Roll Diameter  
    7.0000 in
  • Roller Diameter
    7 in
  • Roller Length
    76 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    77.75 in
  • Storage Dimension Width
    7 in
  • Total Frame Width
    83 in
  • Weight
    172.03 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • UPC_NO
    697950256856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)