Overview
Mfr description
E6-R-102-07-7S IDLER COMPLETE ASSEMBLY
Specifications
- MaterialSteel
- CEMA RatingCEMA E
- Idler TypeReturn
- Shaft Diameter30 mm
- Total Frame Width114 in
- Belt Width
- Roller Length106 in
- Distance Between Mounting Holes111 in
- Storage Dimension Width6 in
- Storage Dimension Length107.75 in
- Weight138.27 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data