Motion
E7-R-36-04-7S
E Rating, 36 in Belt Width
MI ITEM #11615571
MFR #E7-R-36-04-7S
List Price$815.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 36 in Belt Width
MI ITEM #11615571
MFR #E7-R-36-04-7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$815.02/each for your price

Overview

Mfr description
E7-R-36-04-7S IDLER COMPLETE ASSEMBLY

Specifications

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Idler Type
    Return
  • Shaft Diameter
    30 mm
  • Total Frame Width
    48 in
  • Belt Width
  • Roller Length
    40 in
  • Distance Between Mounting Holes
    45 in
  • Storage Dimension Width
    7 in
  • Storage Dimension Length
    41.75 in
  • UPC_NO
    697950255972
  • Weight
    77.5 lbs
  • Roller Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text