Motion
E7-R-66-04-7S
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 66 in Belt Width
MI ITEM #11615576
MFR #E7-R-66-04-7S
Price$1,128.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 66 in Belt Width
MI ITEM #11615576
MFR #E7-R-66-04-7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,128.42/each

Specifications

Dimensions

  • Belt Width  
    66 in
  • Distance Between Mounting Holes
    75 in
  • Roll Diameter  
    7.0000 in
  • Roller Diameter
    7 in
  • Roller Length
    70 in
  • Shaft Diameter
    30 mm
  • Storage Dimension Length
    71.75 in
  • Storage Dimension Width
    7 in
  • Total Frame Width
    78 in
  • Weight
    132.34 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return
  • Material
    Steel
  • UPC_NO
    697950255897

Overview

Mfr description
E7-R-66-04-7S IDLER COMPLETE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought