Overview
Mfr description
E6-10V7-36-07 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA E
- MaterialSteel
- Idler TypeV-Return
- Shaft Diameter40 mm
- Total Frame Width49 in
- Belt Width
- Angle10
- Roller Length19 in
- Distance Between Mounting Holes45 in
- Storage Dimension Width12 in
- Storage Dimension Length49 in
- Weight86.12 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data