Motion
E6-RRD-42-7S
E Rating, 42 in Belt Width
Mi Item #11615606
MFR #E6-RRD-42-7S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 42 in Belt Width
Mi Item #11615606
MFR #E6-RRD-42-7S

Mfr description
E6-RRD-42-7S IDLER COMPLETE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roller Diameter
    6 in
  • Roller Length
    46 in
  • Shaft Diameter
    30 mm
  • Storage Dimension Length
    47.75 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    54 in
  • Weight
    70.76 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)