Overview
Mfr description
E6-45TSA-66-07 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA E
- MaterialSteel
- Idler TypeEqual Trougher Self-Aligner
- Shaft Diameter40 mm
- Total Frame Width77.5 in
- Belt Width
- Angle45
- Roller Length23.75 in
- Width Of Mounting Foot Pad12 in
- Distance Between Mounting Holes75 in
- Recommended Bolting Pattern7.5 in
- Storage Dimension Width16 in
- Storage Dimension Length77.5 in
- Weight364 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data