Motion
E6-RRDSA7-60
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 60 in Belt Width
Mi Item #11615708
MFR #E6-RRDSA7-60
Price$2,901.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 60 in Belt Width
Mi Item #11615708
MFR #E6-RRDSA7-60

Mfr description
E6-RRDSA7-60 CEMA E RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,901.28/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    64 in
  • Shaft Diameter
    30 mm
  • Storage Dimension Length
    74.5 in
  • Storage Dimension Width
    16 in
  • Total Frame Width
    74.5 in
  • Weight
    353 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)