Motion
E6-RRDSA7-66
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 66 in Belt Width
MI ITEM #11615709
MFR #E6-RRDSA7-66
Price$2,758.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 66 in Belt Width
MI ITEM #11615709
MFR #E6-RRDSA7-66

Mfr description
E6-RRDSA7-66 CEMA E RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,758.34/each

Specifications

Dimensions

  • Belt Width  
    66 in
  • Distance Between Mounting Holes
    75 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    70 in
  • Shaft Diameter
    30 mm
  • Storage Dimension Length
    80.5 in
  • Storage Dimension Width
    16 in
  • Total Frame Width
    80.5 in
  • Weight
    378 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)