Motion
E7-RRDSA7-36
E Rating, 36 in Belt Width
MI ITEM #11615712
MFR #E7-RRDSA7-36
List Price$2,141.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 36 in Belt Width
MI ITEM #11615712
MFR #E7-RRDSA7-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,141.76/each for your price

Overview

Mfr description
E7-RRDSA7-36 CEMA E RETURN RUBBER DISC

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Shaft Diameter
    30 mm
  • Belt Width
  • Total Frame Width
    50.5 in
  • Roller Length
    40 in
  • Distance Between Mounting Holes
    45 in
  • Storage Dimension Width
    16 in
  • Storage Dimension Length
    50.5 in
  • Weight
    275 lbs
  • Roller Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text