Motion
E7-RRDSA7-84
E Rating, 84 in Belt Width
MI ITEM #11615718
MFR #E7-RRDSA7-84
List Price$3,335.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 84 in Belt Width
MI ITEM #11615718
MFR #E7-RRDSA7-84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,335.98/each for your price

Overview

Mfr description
E7-RRDSA7-84 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Shaft Diameter
    30 mm
  • Belt Width
  • Total Frame Width
    98.5 in
  • Roller Length
    88 in
  • Distance Between Mounting Holes
    93 in
  • Storage Dimension Width
    16 in
  • Storage Dimension Length
    98.5 in
  • Weight
    432 lbs
  • Roller Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text