Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 72 in Belt Width
MI ITEM #11615726
MFR #E6-LI39-72

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E6-LI39-72 IDLER COMPLETE ASSEMBLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA E
  • Idler Type
    Live Shaft Impact Flat Carrier
  • Shaft Diameter
    40 mm
  • Total Frame Width
    86 in
  • Belt Width
  • Roller Length
    74.63 in
  • Distance Between Mounting Holes
    81 in
  • Storage Dimension Width
    6 in
  • Storage Dimension Length
    86 in
  • Weight
    358 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text