Overview
Mfr description
E6-LI39-96 IDLER COMPLETE ASSEMBLY
Specifications
- MaterialSteel
- CEMA RatingCEMA E
- Idler TypeLive Shaft Impact Flat Carrier
- Shaft Diameter40 mm
- Total Frame Width110 in
- Belt Width
- Roller Length98.63 in
- Distance Between Mounting Holes105 in
- Storage Dimension Width6 in
- Storage Dimension Length110 in
- Weight459 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data