Overview
Mfr description
E7-LI39-54 IDLER COMPLETE ASSEMBLY
Specifications
- MaterialSteel
- CEMA RatingCEMA E
- Idler TypeLive Shaft Impact Flat Carrier
- Shaft Diameter40 mm
- Total Frame Width68 in
- Belt Width
- Roller Length56.63 in
- Distance Between Mounting Holes63 in
- Storage Dimension Width7 in
- Storage Dimension Length68 in
- Weight286 lbs
- Roller Diameter7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data