Motion
E7-LI39-72
E Rating, 72 in Belt Width
MI ITEM #11615736
MFR #E7-LI39-72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 72 in Belt Width
MI ITEM #11615736
MFR #E7-LI39-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Roller Diameter
    7 in
  • Roller Length
    74.63 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    86 in
  • Storage Dimension Width
    7 in
  • Total Frame Width
    86 in
  • Weight
    363 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Live Shaft Impact Flat Carrier
  • Material
    Steel

Overview

Mfr description
E7-LI39-72 IDLER COMPLETE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text