Overview
Mfr description
E7-15IVRD-60 IDLER COMPLETE ASSEMBLY
Specifications
- CEMA RatingCEMA E
- MaterialSteel
- Idler TypeInverted V-Return Rubber Disc
- Shaft Diameter40 mm
- Total Frame Width72.25 in
- Belt Width
- Angle15
- Roller Length31.75 in
- Distance Between Mounting Holes69 in
- Storage Dimension Width12 in
- Storage Dimension Length72.25 in
- Weight170.57 lbs
- Roller Diameter7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data