Motion
C4-TI-14
Conveyor Belt Idler - CEMA C Rating, 4.0000 in Roll Diameter, 14 in Belt Width
Mi Item #11616742
MFR #C4-TI-14
Price$228.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 4.0000 in Roll Diameter, 14 in Belt Width
Mi Item #11616742
MFR #C4-TI-14

Mfr description
C4-TI-14 CEMA C 4" DIA IMPACT TROUGH ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.31/each

Specifications

Dimensions

  • Belt Width  
    14 in
  • Roll Diameter  
    4.0000 in
  • Roller Diameter
    4 in
  • Roller Length
    5.4375 in
  • Storage Dimension Length
    6.6875 in
  • Storage Dimension Width
    4 in
  • Weight
    5.23 lbs

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)