Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 18 in Belt Width
MI ITEM #11616747
MFR #D5-TI-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D5-TI-18 CEMA D 5" DIA IMPACT TROUGH ROL

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA D
  • Belt Width
  • Roller Length
    6.75 in
  • Storage Dimension Width
    5 in
  • Storage Dimension Length
    8 in
  • Weight
    9.01 lbs
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text