Overview
Mfr description
D6-R-18-09 CEMA D 6" DIA STEEL RETURN RO
Specifications
- MaterialSteel
- CEMA RatingCEMA D
- Belt Width
- Roller Length21.38 in
- Storage Dimension Width6 in
- Storage Dimension Length22.625 in
- Weight25.05 lbs
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data