1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
MARTIN SPROCKET & GEAR CO E6-R-30-07
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
E6-R-30-07
E Rating, 30 in Belt Width
MI ITEM #
11616763
MFR #
E6-R-30-07
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
E6-R-30-07 CEMA E 6" DIA STEEL RETURN RO
Specifications
Material
Steel
CEMA Rating
CEMA E
Belt Width
30 in
Storage Dimension Width
6 in
Storage Dimension Length
0 in
Roller Diameter
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data