Overview
Mfr description
C6-V-60-09 CEMA C 6" DIA STEEL V RETURN
Specifications
- MaterialSteel
- CEMA RatingCEMA C
- Belt Width
- Roller Length31.94 in
- Storage Dimension Width6 in
- Storage Dimension Length33.19 in
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data