Overview
Mfr description
D5-V-54-09 CEMA D 5" DIA STEEL V RETURN
Specifications
- MaterialSteel
- CEMA RatingCEMA D
- Belt Width
- Roller Length28.88 in
- Storage Dimension Width5 in
- Storage Dimension Length30.13 in
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data