Overview
Mfr description
E7-IV-60-04 CEMA E 7" DIA STEEL INVERTED
Specifications
- MaterialSteel
- CEMA RatingCEMA E
- Belt Width
- Roller Length31.75 in
- Storage Dimension Width7 in
- Storage Dimension Length33.5 in
- Roller Diameter7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data