Specifications
Dimensions
- Bore Diameter0.6250 in
Details
- Bore TypeStraight Bore/Shaft
- Engagement/ReleaseAir/Spring
- Product TypePneumatic Flange Mounted Brakes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)