Motion
FMCE-1625 1.625 LOCKING KEY

NEXEN GROUP
FMCE-1625 1.625 LOCKING KEY

Motor/Reducer Mount Clutch - Air/Spring, Straight Bore/Shaft
Mi Item #11617820
MFR #FMCE-1625 1.625 LOCKING KEY
Price$13,230.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCE-1625 1.625 LOCKING KEY

Motor/Reducer Mount Clutch - Air/Spring, Straight Bore/Shaft
Mi Item #11617820
MFR #FMCE-1625 1.625 LOCKING KEY

Mfr description
801952 FMCE-1625 1.625,LOCKING KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,230.12/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Engagement/Release
    Air/Spring
  • Product Type
    Pneumatic Clutches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)