Specifications
Dimensions
- Bore Diameter1.1250 in
- Length9.7400 in
- Maximum Continuous Thermal Dissipation3.30 hp
- Outer Diameter7.1900 in
- Port Size1/4 NPT
- Weight15.5 lbs
Details
- ActuationAir Engaged
- Approximate Brake Facing Life572 hphr
- Bore StyleMachined Bore with Keyway
- Bore TypeStraight
- Brake Air Chamber Vol When Worn Out2.1080 in³
- Brake Air Chamber Volume When New1.0240 in³
- Brake Facing Edge Color CodeRed
- Brake Facing TypeStandard Coefficient
- Brake Heat Sink Capacity124127 ft-lbs
- Brake Peak Thermal Input Rate17 hp
- Combination TypeBrake
- Drive ArrangementShaft Mount
- Engagement/ReleaseAir/Spring
- FinishBlack Oxide
- FunctionBrake
- Max Pressure120 psi
- Max Rpm1800 rpm
- Max Static Brake Torque840
- Min Engagement Pressure3 psi
- ModelS-600A
- Mounting ConfigurationFlange
- Mounting StyleFlange, Shaft
- Open Or Enclosed DesignOpen
- RatingsRoHS
- SeriesS 600A
- Temperature Range32 to 150 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)