Motion
RB45B-S/P-S-THK-HSR 55 PSI RELEASE

NEXEN GROUP
RB45B-S/P-S-THK-HSR 55 PSI RELEASE

Spring Engaged Profile Rail Brake - RB45B, 45 mm Rail Size, Fits HSR Series Rails, 1607 N Holding Force, Spring/Air, M6 x 1.0 Port Size
Mi Item #11618192
MFR #RB45B-S/P-S-THK-HSR 55 PSI RELEASE
Price$3,136.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RB45B-S/P-S-THK-HSR 55 PSI RELEASE

Spring Engaged Profile Rail Brake - RB45B, 45 mm Rail Size, Fits HSR Series Rails, 1607 N Holding Force, Spring/Air, M6 x 1.0 Port Size
Mi Item #11618192
MFR #RB45B-S/P-S-THK-HSR 55 PSI RELEASE

Mfr description
968231 SAFE-RB45B-S/P-S-THK-HSR,55 PSI R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,136.60/each

Specifications

Dimensions

  • Backlash
    Less than 0.20 mm
  • Holding Force
    1607 N
  • Overall Height
    50 mm
  • Overall Length
    127 mm
  • Overall Width
    119.50 mm
  • Port Size
    M6 x 1.0
  • Rail Size
    45 mm
  • Weight
    8.5 lbs

Details

  • Additional Details
    Suitable For Infrequent E-Stops, Not For Use In Cyclic Dynamic Braking Applications
  • Air Chamber Volume
    28.600 cm³
  • Approximate Engagement Response Time
    80 ms
  • Brake Series
    RB45B
  • Engagement/Release
    Spring/Air
  • Finish
    Black Oxide
  • Function
    Stopping and Holding
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    3.8 bar
  • Rail Carriage Manufacturer
    THK
  • Rail Series
    HSR
  • Ratings
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)