Motion
SBP2-11.0-023-060-06-075-11.0-NO-ST

NEXEN GROUP
SBP2-11.0-023-060-06-075-11.0-NO-ST

Spring Engaged Servomotor Brake - SBP 02 Series, Spring Engaged Actuated, 0.4331 in | 11 mm Input Shaft Diameter, 0.4330 in, 11 mm Output Shaft Diameter, 10000 rpm Max, Bare Aluminum Finish
Mi Item #11618263
MFR #SBP2-11.0-023-060-06-075-11.0-NO-ST
Price$3,557.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP2-11.0-023-060-06-075-11.0-NO-ST

Spring Engaged Servomotor Brake - SBP 02 Series, Spring Engaged Actuated, 0.4331 in | 11 mm Input Shaft Diameter, 0.4330 in, 11 mm Output Shaft Diameter, 10000 rpm Max, Bare Aluminum Finish
Mi Item #11618263
MFR #SBP2-11.0-023-060-06-075-11.0-NO-ST

Mfr description
964626 SBP2-11.0-023-060-06-075-11.0-NO-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,557.47/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    11 mm
  • Input Bore Diameter
    0.4331 in | 11 mm
  • Input Pilot O.D.
    2.3620 in | 60 mm
  • Input Shaft Diameter
    0.4330 in
  • Length
    2.9330 in
  • Output Bolt Circle
    75 to 92 mm
  • Output Pilot O.D.
    2.3620 in
  • Output Shaft Diameter
    0.4330 in, 11 mm
  • Output Shaft Length
    0.9060 in
  • Pilot Diameter
    2.3620 in, 60 mm
  • Port Size
    1/8 NPT
  • Weight
    2.7 lbs

Details

  • Actuation
    Spring Engaged
  • Additional Details
    For Control Valves | See Accessories
  • Air Chamber Volume
    0.1930 in³
  • Approximate Engagement Response Time
    8 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    0.1930 in³
  • Combination Type
    Brake
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Bare Aluminum
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    10000 rpm
  • Min Static Brake Torque
    2 N-m
  • Minimum Release Pressure
    69.618 psi
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    833 N, 187.266 lbf
  • Pilot Or Drive Flg Bolt Circle Data
    75 to 92 mm
  • Ratings
    RoHS | IP67
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 02
  • Shaft Inertia
    0.00002 kg/m²
  • Static Torque Capacity
    2.0 N-m
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    417.15 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)