Motion
SBP3-12.7 HEX-37.9-080-07-100-16.0-

NEXEN GROUP
SBP3-12.7 HEX-37.9-080-07-100-16.0-

Spring Engaged Servomotor Brake - SBP 03 Series, Spring Engaged Actuated, 0.6299 in | 16 mm Input Shaft Diameter, 0.5000 in, 12.70 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #11618265
MFR #SBP3-12.7 HEX-37.9-080-07-100-16.0-
Price$3,452.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP3-12.7 HEX-37.9-080-07-100-16.0-

Spring Engaged Servomotor Brake - SBP 03 Series, Spring Engaged Actuated, 0.6299 in | 16 mm Input Shaft Diameter, 0.5000 in, 12.70 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #11618265
MFR #SBP3-12.7 HEX-37.9-080-07-100-16.0-

Mfr description
964734 SBP3-12.7 HEX-37.9-080-07-100-16.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,452.41/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    16 mm
  • Input Bore Diameter
    0.6299 in | 16 mm
  • Input Pilot O.D.
    3.1496 in | 80 mm
  • Output Bolt Circle
    100 to 109 mm
  • Output Pilot O.D.
    3.1496 in
  • Output Shaft Diameter
    0.5000 in, 12.70 mm
  • Output Shaft Length
    1.4900 in
  • Pilot Diameter
    3.1496 in, 80 mm
  • Port Size
    1/8 NPT

Details

  • Actuation
    Spring Engaged
  • Additional Details
    Includes Quick Exhaust Valve For Improved Engagement Response | For Control Valves | See Accessories
  • Air Chamber Volume
    0.5610 in³
  • Approximate Engagement Response Time
    12 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    0.5610 in³
  • Combination Type
    Brake
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    10000 rpm
  • Min Static Brake Torque
    7.9 N-m
  • Minimum Release Pressure
    79.771 psi
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    1070 N, 240.546 lbf
  • Pilot Or Drive Flg Bolt Circle Data
    100 to 109 mm
  • Ratings
    RoHS | IP67
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 03
  • Shaft Inertia
    0.00005 kg/m²
  • Static Torque Capacity
    7.9 N-m
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    695.25 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)