Motion
SBP4-19.0-040-095-10-115-19.0-NO-ST

NEXEN GROUP
SBP4-19.0-040-095-10-115-19.0-NO-ST

Spring Engaged Servomotor Brake - SBP 04 Series, Spring Engaged Actuated, 0.7480 in | 19 mm Input Shaft Diameter, 0.7480 in, 19 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #11618266
MFR #SBP4-19.0-040-095-10-115-19.0-NO-ST
Price$2,746.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP4-19.0-040-095-10-115-19.0-NO-ST

Spring Engaged Servomotor Brake - SBP 04 Series, Spring Engaged Actuated, 0.7480 in | 19 mm Input Shaft Diameter, 0.7480 in, 19 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #11618266
MFR #SBP4-19.0-040-095-10-115-19.0-NO-ST

Mfr description
964883 SBP4-19.0-040-095-10-115-19.0-NO-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,746.44/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    19 mm
  • Input Bore Diameter
    0.7480 in | 19 mm
  • Input Pilot O.D.
    3.7400 in | 95 mm
  • Input Shaft Diameter
    0.7480 in
  • Length
    4.1610 in
  • Output Bolt Circle
    115 to 150 mm
  • Output Pilot O.D.
    3.7400 in
  • Output Shaft Diameter
    0.7480 in, 19 mm
  • Output Shaft Length
    1.5750 in
  • Pilot Diameter
    3.7400 in, 95 mm
  • Port Size
    1/8 NPT
  • Weight
    8.55 lbs

Details

  • Actuation
    Spring Engaged
  • Additional Details
    Flats | Includes Quick Exhaust Valve F | Improved Engagement Response | F | Control Valves | See Accessories
  • Air Chamber Volume
    1.1790 in³
  • Approximate Engagement Response Time
    50 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    1.1790 in³
  • Combination Type
    Brake
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    10000 rpm
  • Max Static Brake Torque
    194.717
  • Min Static Brake Torque
    22 N-m
  • Minimum Release Pressure
    79.771 psi
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    2334 N, 524.704 lbf
  • Pilot Or Drive Flg Bolt Circle Data
    115 to 150 mm
  • Ratings
    RoHS | IP67
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 04
  • Shaft Inertia
    0.00031 kg/m²
  • Static Torque Capacity
    22 N-m
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    1823.1 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)