Motion
SBP5-28.0-060-130-12.0-165-32.0-NO-

NEXEN GROUP
SBP5-28.0-060-130-12.0-165-32.0-NO-

Spring Engaged Servomotor Brake - SBP 05 Series, Spring Engaged Actuated, 1.2598 in | 32 mm Input Shaft Diameter, 1.1024 in, 28 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #11618272
MFR #SBP5-28.0-060-130-12.0-165-32.0-NO-
Price$5,131.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP5-28.0-060-130-12.0-165-32.0-NO-

Spring Engaged Servomotor Brake - SBP 05 Series, Spring Engaged Actuated, 1.2598 in | 32 mm Input Shaft Diameter, 1.1024 in, 28 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #11618272
MFR #SBP5-28.0-060-130-12.0-165-32.0-NO-

Mfr description
964954 SBP5-28.0-060-130-12.0-165-32.0-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,131.61/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    32 mm
  • Input Bore Diameter
    1.2598 in | 32 mm
  • Input Pilot O.D.
    5.1180 in | 130 mm
  • Input Shaft Diameter
    1.2600 in
  • Length
    5.2170 in
  • Output Bolt Circle
    165 to 186 mm
  • Output Pilot O.D.
    5.1180 in
  • Output Shaft Diameter
    1.1024 in, 28 mm
  • Output Shaft Length
    2.3600 in
  • Pilot Diameter
    5.1180 in, 130 mm
  • Port Size
    1/8 NPT

Details

  • Actuation
    Spring Engaged
  • Additional Details
    For Control Valves | See Accessories
  • Air Chamber Volume
    2.1790 in³
  • Approximate Engagement Response Time
    60 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    2.1790 in³
  • Combination Type
    Brake
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    10000 rpm
  • Max Static Brake Torque
    398.28
  • Min Static Brake Torque
    45 N-m
  • Minimum Release Pressure
    79.771 psi
  • Model
    SBP 05
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    1700 N, 382.175 lbf
  • Pilot Or Drive Flg Bolt Circle Data
    165 to 186 mm
  • Ratings
    RoHS | IP67
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 05
  • Shaft Inertia
    0.00117 kg/m²
  • Static Torque Capacity
    45 N-m
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    6180 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)