Motion
SBPA5-NEMA 143/145TC-NO-STD

NEXEN GROUP
SBPA5-NEMA 143/145TC-NO-STD

Air Engaged Servomotor Brake - SBPA 05 Series, Air Engaged Actuated, 0.8750 in | 22.22 mm Input Shaft Diameter, 0.8750 in, 22.23 mm Output Shaft Diameter, 10000 rpm Max, Black Acrylic Paint Finish
Mi Item #11618282
MFR #SBPA5-NEMA 143/145TC-NO-STD
Price$4,628.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBPA5-NEMA 143/145TC-NO-STD

Air Engaged Servomotor Brake - SBPA 05 Series, Air Engaged Actuated, 0.8750 in | 22.22 mm Input Shaft Diameter, 0.8750 in, 22.23 mm Output Shaft Diameter, 10000 rpm Max, Black Acrylic Paint Finish
Mi Item #11618282
MFR #SBPA5-NEMA 143/145TC-NO-STD

Mfr description
964951 SBPA5-NEMA,143/145TC-NO-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,628.40/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    0.8750 in
  • Input Bore Diameter
    0.8750 in | 22.22 mm
  • Input Pilot O.D.
    4.5000 in | 114.30 mm
  • Input Shaft Diameter
    0.8750 in
  • Maximum Continuous Thermal Dissipation
    0.20 hp
  • Output Pilot O.D.
    4.5000 in
  • Output Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Shaft Length
    2.1200 in
  • Pilot Diameter
    4.5000 in, 114.30 mm
  • Port Size
    1/8 NPT
  • Weight
    17 lbs

Details

  • Actuation
    Air Engaged
  • Additional Details
    For Control Valves | See Accessories
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Combination Type
    Brake
  • Coupling Type
    Clamp Collar
  • Drive Arrangement
    Flange
  • Engagement/Release
    Air/Spring
  • Finish
    Black Acrylic Paint
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    10000 rpm
  • Min Static Brake Torque
    398
  • Model
    SBPA 05
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    RoHS | IP67
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBPA 05
  • Static Torque Capacity
    44.97 N-m
  • Temperature Range
    32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)