Motion
STB940 40MM NSB

NEXEN GROUP
STB940 40MM NSB

Multi-caliper Tension Brake - Open Design, Straight Type
Mi Item #11618416
MFR #STB940 40MM NSB
Price$6,558.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STB940 40MM NSB

Multi-caliper Tension Brake - Open Design, Straight Type
Mi Item #11618416
MFR #STB940 40MM NSB

Mfr description
927268 STB940 40MM BORE,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,558.94/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Length
    8.1400 in
  • Maximum Continuous Thermal Dissipation
    3 hp
  • Outer Diameter
    10.0200 in
  • Port Size
    1/8 NPT
  • Weight
    32 lbs

Details

  • Actuation
    Air Engaged
  • Approximate Brake Facing Life
    482 hphr
  • Bore Style
    Machined Bore with Keyway
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Kevlar Reinforced
  • Combination Type
    Brake
  • Design
    Caliper
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air/Spring
  • Finish
    Bare Aluminum
  • Function
    Brake
  • Max Dynamic Torque With All Calipers
    2284.0000
  • Max Pressure
    85 psi
  • Max Rpm
    2400 rpm
  • Min Engagement Pressure
    1 psi
  • Model
    STB 940
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    RoHS
  • Series
    STB 940
  • Temperature Range
    32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)