Motion
15A473
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Burnt Orange Color
Mi Item #11621176
MFR #15A473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 5/8 in-11 Arbor, Ceramic Abrasive Material, Burnt Orange Color
Mi Item #11621176
MFR #15A473

Mfr description
4-1/2'' XTRACUT GRIT X-COARSE
  • High performance sanding disc for steel
  • Optimised self-sharpening ceramic grain provides extremely high stock removal in steel
  • Contains cooling agents that ensure cool cutting to prevent burning and distortion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Disc Diameter  
    4-1/2 in
  • Pad Diameter
    4-1/2 in
  • Wheel Diameter
    4-1/2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Burnt Orange
  • Country of Origin
    IE
  • ECCN
    ear99
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    15A473
  • Manufacturer Upc Number
    662980832820
  • Max Rpm
    13000
  • Mounting Type
    TR
  • Package Quantity
    25.000
  • UPC_NO
    662980832820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)