Motion
15D144
RUBBER BACKING PAD 4-1/2" X 5/8"-11
MI ITEM #11621186
MFR #15D144
List Price$46.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RUBBER BACKING PAD 4-1/2" X 5/8"-11
MI ITEM #11621186
MFR #15D144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.71/each for your price

Overview

Mfr description
4-1/2" X 5/8"-11 RUBBER BACKING PAD
  • Optimal flexibility; Withstands pressure; Pressure-resistant rubber backing pads offer great performance, enhanced operator comfort and superior flexibility so you can get the job done quickly and safely.

Specifications

  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8"-11
  • Color
    Orange
  • Body Material
    Rubber
  • Package Quantity
    1.000
  • Country of Origin
    US
  • Manufacturer Upc Number
    662980648209
  • UPC_NO
    662980648209
  • ECCN
    ear99
  • Manufacturer Package Quantity
    1.000
  • Mounting Type
    Screw-On
  • Weight
    0.39 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought