Motion
DW4839

DEWALT
DW4839

General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades
MI ITEM #11621212
MFR #DW4839
List Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4839

General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades
MI ITEM #11621212
MFR #DW4839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.84/each for your price

Overview

Mfr description
DW4839 RECIP BLADE 12" 10/14 TPI 5-PACK
  • Cutting light to heavy gage metal
  • Cutting threaded rod, unstrung, angle iron, pipe, conduit and more
  • Straight back

Specifications

  • UPC_NO
    885911630894
  • Blade Length
    12.0 in
  • Blade Material
    Bimetal
  • Blade Thickness
    0.35 in
  • Teeth Per Inch
    10/14
  • Set or Individual
    Set
  • Progressive Blade Tooth Spacing
    No
  • Contents
    (5) 12" Reciprocation Saw Blades
  • Blade Type
    Reciprocating Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought