Motion
16XS04201SFBA

ALBION INDUSTRIES
16XS04201SFBA

16XS04201SFBA
MI ITEM #11631651
MFR #16XS04201SFBA
Price$89.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16XS04201SFBA

16XS04201SFBA
MI ITEM #11631651
MFR #16XS04201SFBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.84/each

Specifications

Dimensions

  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.6875 in
  • Swivel Radius
    4.0800 in, 103.63 mm
  • Tire Size
    2.0000 in x 4.0000 in, 50.79 mm x 101.59 mm
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Medium Heavy Duty Caster, Zinc Plated
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Brake Locking Style
    Face Contact
  • Brake Type
    FBA Face Brake (FBA)
  • Caster Load Capacity Range
    350 lbs, 158.757 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    Gray
  • Core Material
    Rubber
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    16XS04201SFBA
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 Series
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Gray
  • Tread Material
    Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Wheel Color
    Gray
  • Wheel Material Type
    Rubber
  • Wheel Type
    Performa

Overview

Mfr description
16XS04201SFBA 4X2 SFT RBR SWL CASTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought