Motion
610PF08528S
Plate Caster - 610 Contender, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1400 lbs Load Capacity
MI ITEM #11631967
MFR #610PF08528S
Price$880.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 610 Contender, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1400 lbs Load Capacity
MI ITEM #11631967
MFR #610PF08528S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$880.82/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    5.2500 in, 133.40 mm
  • Min Bolt Hole Spacing
    4.1250 in, 104.78 mm
  • Mount Height
    10.5000 in, 266.69 mm
  • Mounting Plate Size  
    6-1/4 in x 7-1/2 in
  • Overall Height
    10.5000 in,266.69 mm
  • Plate Size
    6-1/4 in x 7-1/2 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Weight
    4000 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs, Rohs Compliant
  • Application
    Body Dolly Carts,Engine Dollies,Material Carts,Chassis Rack Carts,Paint Line Dollies,Towed Trash Gondolas
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    9500 lbs, 4309.13 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    610 Contender
  • Caster Type
    Kingpinless Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Heavy Duty Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Towed Trailers
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to +180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1400 lbs
  • Manufacturer Catalog Number
    610PF08528S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    610
  • Style
    Top Plate
  • Top Plate
    6-1/4 in x 7-1/2 in
  • Tread Color
    Yellow
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    4000 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Heavy Duty Cast Iron

Overview

Mfr description
610PF08528S 8X3 POLY URA SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought