Motion
20B1SNS26I

RENOLD JEFFREY
20B1SNS26I

Syno Self-Lubricating Chain
Mi Item #11635449
MFR #20B1SNS26I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
20B1SNS26I

Syno Self-Lubricating Chain
Mi Item #11635449
MFR #20B1SNS26I

Mfr description
20B1SNS26I 20B-1RN SN CL26 1PC IN BAG
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.3140 in
  • Pin Diameter
    0.5630 in
  • Pin Length
    2.5830 in
  • Plate Height
    1.9000 in
  • Plate Thickness
    0.2870 in
  • Roller Diameter
    1.1250 in

Details

  • Additional Details
    If lube is a problem on your application, then life and maintenance just got a whole lot easier. Renold Syno® sets new standards for a complete range of clean-running chain applications: Uncompromised performance with no additional lubrication. Available in both small and large pitch sizes, Renold Jeffrey has tailored its technology to meet your needs.
  • Application
    Automobile Assembly, Bottling, Food, Packaging, Paper mills , Sawmills, and Textiles
  • Chain Number & Pitch
    20B - 2 in
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)