Motion
02-173654
RV5-10V-S-0-20/10 PRESSURE CONTROL VALVE
MI ITEM #11636064
MFR #02-173654
List Price$89.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV5-10V-S-0-20/10 PRESSURE CONTROL VALVE
MI ITEM #11636064
MFR #02-173654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.51/each for your price

Overview

Mfr description
RV5-10V-S-0-20/10 PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    140 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Viton
  • Overall Height
    1.00 in
  • Overall Length
    4.38 in
  • Adjustment Type
    Screw
  • Cavity
    C-10-2
  • Factory Set Pressure
    68.9 bar
  • Leakage
    114 cc/min at 350 bar
  • Minimum Working Pressure
    7 bar
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought