Motion
CDNA2T80-1300-D-A54Z-XC3BD

SMC CORP OF AMERICA
CDNA2T80-1300-D-A54Z-XC3BD

CDNA2T80-1300-D-A54Z-XC3BD
MI ITEM #11636190
MFR #CDNA2T80-1300-D-A54Z-XC3BD
Price$1,142.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2T80-1300-D-A54Z-XC3BD

CDNA2T80-1300-D-A54Z-XC3BD
MI ITEM #11636190
MFR #CDNA2T80-1300-D-A54Z-XC3BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,142.49/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    1300

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Center Trunnion
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod

Overview

Mfr description
CDNA2T80-1300-D-A54Z-XC3BD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought