Motion
1750988
Electronic Cleaners, Contact Cleaner & Cable Cleaner - Aerosol
MI ITEM #11638533
MFR #1750988
Price$20.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Cleaners, Contact Cleaner & Cable Cleaner - Aerosol
MI ITEM #11638533
MFR #1750988

Mfr description
1750989 FOODGRD CONTACT CLEANER AER11OZ
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.59/each

Specifications

Dimensions

  • Specific Gravity
    0.69
  • VOC Content
    74.9

Details

  • Base Type
    Petroleum Distillate
  • Container Type
    Aerosol
  • Dielectric Strength
    39.57 kV
  • Flammability
    Extremely Flammable
  • Flash Point
    16 °F
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF P1
  • KB Value
    28
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Propellant
    HFC-152a
  • Residue
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)