Motion
99367
Wear Sleeves - 3.750 in ; 95.25 mm Shaft Dia., Stainless Steel Material, Hardened, low-friction seal surface with superior oil-film retention Finish
Mi Item #11640150
MFR #99367
Price$57.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeves - 3.750 in ; 95.25 mm Shaft Dia., Stainless Steel Material, Hardened, low-friction seal surface with superior oil-film retention Finish
Mi Item #11640150
MFR #99367

Mfr description
99367 DURASLEEVE
  • The Original Heavy Duty thin wall sleeve, engineered for longer service life and reduced downtime costs
  • Minimizes disassembly, machining time and full shaft replacement, maximizing uptime
  • Restores seal counter surface damage caused by seal wear, corrosion and handling damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.83/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.750 in ; 95.25 mm
  • Overall Width
    0.5000 in
  • Shaft Diameter
    3.7500 in
  • Weight
    6.3 oz

Details

  • Material
    Stainless Steel
  • Typical Application
    Gearboxes, PD Blowers, Axles, Cavity Pumps, Crank Shafts, Electric Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)