Motion
EP273564
EP273564 1.6915 X 2.1925 X 4in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #11640167
MFR #EP273564
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EP273564 1.6915 X 2.1925 X 4in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #11640167
MFR #EP273564

Mfr description
EP273564 1.6915 X 2.1925 X 4IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.6915 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.1925 in
  • Overall Height
    2.1875 in
  • Overall Width
    2.1875 in
  • Weight
    1.4532 lbs

Details

  • Branding
    ISOSTATIC
  • Country of Origin
    US
  • Description
    EP273564 1.6915 X 2.1925 X 4in Pwdr Mtl Bronze Sleeve Bearing
  • ECCN
    EAR99
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Harmonization Code
    8483.30.8090
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP273564
  • Manufacturer Upc Number
    00846802034788
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802034788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)