Motion
TB-2440
Plain Sleeve Thrust Washer - 38.2000 mm ID, 2.5050 in OD, Powdered Metal Bronze Material
MI ITEM #11640180
MFR #TB-2440
Your Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 38.2000 mm ID, 2.5050 in OD, Powdered Metal Bronze Material
MI ITEM #11640180
MFR #TB-2440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.83/each(List $9.41)

Overview

Mfr description
TB-2440 1.505 X 2.505 X 1/8IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Inside Diameter
  • Outside Diameter Tolerance
    ±.015
  • Outside Diameter
  • Bore Diameter
    1.5050 in
  • Material
    Powdered Metal Bronze
  • Bushing Material
    Sintered Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum P Value
    13.79 N/mm^2;2000 psi
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Series
    TB
  • Finish Coating
    Oil Impregnated
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Overall Thickness
    0.1250 in
  • Manufacturer Upc Number
    00846802072209
  • UPC_NO
    00846802072209
  • Weight
    0.0905 lbs, 0.041 kg
  • Additional Details
    Standard stock products;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Description
    TB-2440 1.505 X 2.505 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    TB2440
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.01
  • Max PV Dry (psi x fpm)
    50000
  • Recommended Shaft Size
    1-1/2 in
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Width
    2.5000 in
  • Sleeve Bearing Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought