Motion
SS-104116-64
SS-104116-64 3.253 X 3.628 X 4in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #11640187
MFR #SS-104116-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-104116-64 3.253 X 3.628 X 4in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #11640187
MFR #SS-104116-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS-104116-64 3.253 X 3.628 X 4IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .01
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.003
  • Overall Height
    3.6250 in
  • Outside Diameter
  • Overall Width
    3.6250 in
  • Description
    SS-104116-64 3.253 X 3.628 X 4in Pwdr Mtl Bronz Sleeve Bearing
  • ECCN
    EAR99
  • Material
    Powdered Metal Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Harmonization Code
    8483.30.8090
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802048624
  • UPC_NO
    00846802048624
  • Weight
    1.928 lbs
  • Manufacturer Catalog Number
    SS10411664
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.003
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought