Motion
SS-128148-64
SS-128148-64 4.003 X 4.628 X 4in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #11640189
MFR #SS-128148-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-128148-64 4.003 X 4.628 X 4in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #11640189
MFR #SS-128148-64

Mfr description
SS-128148-64 4.003 X 4.628 X 4IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    4.0030 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    4.6280 in
  • Overall Height
    4.6250 in
  • Overall Width
    4.6250 in
  • Weight
    4.0307 lbs

Details

  • Branding
    ISOSTATIC
  • Country of Origin
    US
  • Description
    SS-128148-64 4.003 X 4.628 X 4in Pwdr Mtl Bronz Sleeve Bearing
  • ECCN
    EAR99
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Harmonization Code
    8483.30.8090
  • Inside Diameter Tolerance
    +.000 -.004
  • Length Tolerance
    ± .01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SS12814864
  • Manufacturer Upc Number
    00846802048686
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.004
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802048686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)