Motion
72TU76
72TU76 4.5 X 4.6875 X 4.7500in Steel PTFE Sleeve Bearing
MI ITEM #11640200
MFR #72TU76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72TU76 4.5 X 4.6875 X 4.7500in Steel PTFE Sleeve Bearing
MI ITEM #11640200
MFR #72TU76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72TU76 4.5 X 4.6875 X 4.7500IN STEEL PTF

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bore Diameter
  • Overall Height
    4.6875 in
  • Outside Diameter
  • Overall Width
    4.6875 in
  • Description
    72TU76 4.5 X 4.6875 X 4.7500in Steel PTFE Sleeve Bearing
  • ECCN
    EAR99
  • Material
    Steel
  • Country of Origin
    CN
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • Harmonization Code
    7318.29.0000
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802054861
  • UPC_NO
    00846802054861
  • Weight
    1.735 lbs
  • Manufacturer Catalog Number
    72TU76
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    4.4978 to 4.5000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text