Motion
M6540TU
M6540TU 65 X 70 X 40mm Steel PTFE Sleeve Bearing
MI ITEM #11640204
MFR #M6540TU
Your Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6540TU 65 X 70 X 40mm Steel PTFE Sleeve Bearing
MI ITEM #11640204
MFR #M6540TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.97/each(List $19.27)

Overview

Mfr description
M6540TU 65 X 70 X 40MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Description
    M6540TU 65 X 70 X 40mm Steel PTFE Sleeve Bearing
  • ECCN
    EAR99
  • Material
    Steel
  • Country of Origin
    CN
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • Harmonization Code
    7318.29.0000
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802069001
  • UPC_NO
    00846802069001
  • Weight
    0.349 lbs
  • Manufacturer Catalog Number
    M6540TU
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    64.940 to 64.970 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text