Motion
7204 CD/HCP4ADGA

SKF
7204 CD/HCP4ADGA

20 mm Bore, 47 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #11640461
MFR #7204 CD/HCP4ADGA
List Price$1,610.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7204 CD/HCP4ADGA

20 mm Bore, 47 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #11640461
MFR #7204 CD/HCP4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,610.47/each for your price

Overview

Mfr description
7204 CD/HCP4ADGA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Internal Clearance
    Extra light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19.278 kN
  • Radial Static Load Capacity
    11.7 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    PEEK
  • Inner Ring Width
    28 mm
  • Series
    7200
  • Element Material
    Silicone nitride ceramic
  • Manufacturer Upc Number
    7316571209197
  • UPC_NO
    7316571209197
  • Description
    7204 CD/HCP4ADGA
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    0.421 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text